- 1 15/16 in Shaft Diameter
- Ball Bearing
- Standard-Duty
description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
| Slot Spacing | 4 |
| Housing Width | 2 3/16 in |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Lubrication | Relubricatable |
| Shank Slot Height | 1 15/16 in |
| Overall Length | 5.875 in |
| Shank Slot Length | 3/4 in |
| Length Through Bore | 2.03125 in |
| Shank Slot to Center of Shaft | 2 3/16 in |
| Shank End to Center of Shaft | 3 9/16 in |
| Insert Material | 52100 Bearing Steel, Black Oxide Coated |
| Packaged Height | 2.13 in |
| Grease Type | GoldPlex-FG |
| Packaged Length | 7.81 in |
| Shank Slot to End | 4 1/2 in |
| Type | Ball Bearing |
| Shank Height | 3 1/4 in |
| Slot Length | 3 3/8 in |
| Duty | Standard-Duty |
| Inch/Metric | Inch |
| Overall Height | 4.625 in |
| Rod Hole Diameter | 1 |
| Packaged Width | 5.19 in |
| Bearing Insert | 2-115C FG2 |
| Overall Width | 2 3/16 in |
| Bearing Design | Non-Expansion |
| Ambient Temperature Range [Max] | 250 °F |
| Series | ST |
| Seal Flinger | No |
| Screw Diameter | 1 1/8 in |
| Bearing Type | Ball Bearing |
| Retainer Type | Metal Land Riding |
| Seal Type | Contact Seals |
| Finish | Fluoropolymer |
| Center of Shaft to End Opposite Shank | 2 5/16 in |
| Shaft Dia. | 1.9375 in |
| Slot Width | 0.6875 in |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Between Frame Width | 4 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 6.0 LB |
| EAN or UPC | 662461294789 |

