Skip to content Skip to navigation menu
ST Series Standard-Duty Take-Up Unit

ST-214C

ST Series Standard-Duty Take-Up Unit
Item #101181143
  • 70 mm Shaft Diameter
  • Ball Bearing
  • Standard-Duty
ST Series Standard-Duty Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Shaft Diameter
  • Ball Bearing
  • Standard-Duty

description

  • Standard take ups are used with a fabricated frame for shaft adjustment.

features

  • Patented, felt-lined flinger seal
  • 120° setscrew position
  • Precision-ground, diamond-faceted setscrews
  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race
  • Solid base cast iron housing
Shank Slot to End 6 3/4 in
Overall Length 8.8125 in
Duty Standard-Duty
Shank Slot Height 2 3/4 in
Seal Type Contact Seals
Ambient Temperature Range [Max] 250 °F
Length Through Bore 2.75 in
Locking Device Setscrew Locking Collar
Housing Material Cast Iron
Grease Type GoldPlex-HP
Lubrication Relubricatable
Shank Slot Length 1 1/4 in
Type Ball Bearing
Shaft Dia. 70 mm
Slot Width 1.0625 in
Seal Flinger No
Retainer Type Metal Land Riding
Inch/Metric Metric
Shank End to Center of Shaft 5 3/8 in
Screw Diameter 1 5/8 in
Overall Width 3 3/8 in
Slot Length 4 3/4 in
Center of Bearing to Front of Inner Ring 1 11/16 in
Bearing Insert 5214C
Overall Height 6.5625 in
Between Frame Width 5 15/16 in
Housing Base Solid
Slot Spacing 5
Bearing Design Non-Expansion
Series ST
Bearing Type Ball Bearing
Shank Slot to Center of Shaft 3 5/16 in
Shank Height 4 3/8 in
Center of Bearing to Back of Inner Ring 1 1/16 in
Center of Shaft to End Opposite Shank 3 7/16 in
Rod Hole Diameter 1
Housing Width 3 3/8 in
Weight 19.0 LB
EAN or UPC 662461055359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison