description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bore Shape | Straight |
| Housing Construction | One Piece |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Length (in) | 3.8125 |
| Misalignment Type | Static Only |
| Overall Height (in) | 3.5 |
| Centerline to Front Face (in) | 0.811 |
| Outer Ring Land Profile | Standard |
| Overall Width (in) | 1.375 |
| Maximum Operating Temperature | 220 |
| Housing Material | Cast Iron |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Size - Metric | 25 |
| Expansion | No |
| Insert No. | 5205 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Platform | Gold Line Ball Bearing |
| Housing Width (mm) | 50.8 |
| Relubricatable | Yes |
| Series | ST |
| End Cap | No |
| Bore Size - Inch | 0.9843 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Replaceable Insert | Yes |
| Housing Bolt Through Hole (mm) | 19.1 |
| Duty Series | Standard |
| Centerline to Front Face (mm) | 20.6 |
| Seal Type | Felt Labyrinth Seal |
| Overall Width (mm) | 38.1 |
| Measure Units | Metric |
| Retainer Type | Land Riding Retainer |
| Housing Width (in) | 1.5 |
| Weight | 2.1 LB |
| EAN or UPC | 662461052815 |

