- 13/16 in Shaft Diameter
- Ball Bearing
- Standard-Duty
description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Shank Slot to Center of Shaft | 1 7/16 in |
| Bearing Insert | 2-013 |
| Shank Slot Height | 1 1/4 in |
| Lubrication | Relubricatable |
| Shank Slot to End | 2 13/16 in |
| Overall Width | 1 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 3.8125 in |
| Overall Height | 3.5 in |
| Housing Material | Cast Iron |
| Between Frame Width | 3 in |
| Screw Diameter | 3/4 in |
| Bearing Type | Ball Bearing |
| Housing Base | Solid |
| Shaft Dia. | 0.8125 in |
| Length Through Bore | 1.375 in |
| Shank End to Center of Shaft | 2 7/16 in |
| Bearing Design | Non-Expansion |
| Seal Type | Felt Seals |
| Shank Slot Length | 5/8 in |
| Slot Spacing | 3 |
| Type | Ball Bearing |
| Series | ST |
| Ambient Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Slot Width | 0.53125 in |
| Duty | Standard-Duty |
| Grease Type | GoldPlex-HP |
| Seal Flinger | Yes |
| Center of Shaft to End Opposite Shank | 1 3/8 in |
| Shank Height | 2 in |
| Housing Width | 1 1/2 in |
| Rod Hole Diameter | 0.75 |
| Retainer Type | Metal Land Riding |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Slot Length | 2 in |
| Weight | 2.05 LB |
| EAN or UPC | 662461006085 |

