- 1.5 in Inside Diameter
- Inch
- Triple Lip Contact Seal
- 440C Stainless Steel Material
- Standard Mounted Unit Duty
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Material | 440C Stainless Steel |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Platform | SS Gold |
| Outer Race Width | 1.09 |
| I.D. | 1.5 in |
| Inner Race Length | 1.94 in |
| Retainer Type | Land Riding Retainer |
| Outer Race OD | 3.15 in |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Precision Rating | ABEC 1 |
| Cage Material | PPS |
| Series | SS |
| Outer Ring Land Profile | Standard |
| Set Screw Thread | 5/16-24 |
| Seal Type | Triple Lip Contact seals |
| Overall Width | 1.94 in |
| Bearing Design | Non-Expansion |
| RPM [Max] | 1750 rpm |
| Misalignment Type | Static Only |
| Radius | 0.06 |
| Inner Race Heat Treat Method | Through Hardened With Annealed Set Screw Hole |
| Weight | 1.9 LB |
| EAN or UPC | 662461422076 |

