- 1.44 in Inside Diameter
- Inch
- Triple Lip Contact Seal
- 440C Stainless Steel Material
- Standard Mounted Unit Duty
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| RPM [Max] | 2000 rpm |
| Inch/Metric | Inch |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Outer Race OD | 2.84 in |
| Series | SS |
| Inner Race Heat Treat Method | Through Hardened With Annealed Set Screw Hole |
| Precision Rating | ABEC 1 |
| Material | 440C Stainless Steel |
| Platform | SS Gold |
| Outer Race Width | 0.94 |
| Relubricatable | Yes |
| Seal Type | Triple Lip Contact seals |
| Cage Material | PPS |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Overall Width | 1.69 in |
| Inner Race Length | 1.69 in |
| Retainer Type | Land Riding Retainer |
| I.D. | 1.44 in |
| Bearing Design | Non-Expansion |
| Radius | 0.04 |
| Set Screw Thread | 5/16-24 |
| Weight | 1.5 LB |
| EAN or UPC | 662461422069 |

