- 0.75 in Inside Diameter
- Inch
- Triple Lip Contact Seal
- 440C Stainless Steel Material
- Standard Mounted Unit Duty
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| I.D. | 0.75 in |
| Inch/Metric | Inch |
| Outer Race OD | 1.85 in |
| Inner Race Length | 1.22 in |
| Retainer Type | Land Riding Retainer |
| Seal Type | Triple Lip Contact |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Cage Material | PPS |
| Overall Width | 1.22 in |
| Set Screw Thread | 1/4-28 |
| Inner Race Heat Treat Method | Through Hardened With Annealed Set Screw Hole |
| Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Precision Rating | ABEC 1 |
| Platform | SS Gold |
| RPM [Max] | 3100 rpm |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Radius | 0.04 |
| Series | SS |
| Outer Race Width | 0.63 |
| Weight | 0.5 LB |
| EAN or UPC | 662461422021 |

