- Ball Bearing Cartridge Unit
- 1 1/4" ID x 3 3/32" OD x 1 5/8" Wide
- Rubber Housing
- Felt Seals
- Setscrew Locking Collar
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | -10 °F |
| Lubrication | Non-Relubricatable |
| Bearing Insert | RB-20R |
| Bearing Design | Non-Expansion |
| Outside Dia. | 3.09375 in |
| Seal Type | Felt Seals |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 1.625 in |
| Housing Material | Rubber |
| Type | Ball Bearing |
| Shaft Dia. | 1.25 in |
| Special Features | None |
| Housing Width | 1 3/16 in |
| Overall Width | 1 5/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 662461005446 |

