- 3 3/8" Shaft
- 4" Base to Center
- Normal-Duty
- Regreasable
- Double Setscrew Locking Collars
description
- Double-extended inner race and dual-locking setscrews.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 11 7/8 in |
| Temperature Range [Max] | 250 °F |
| Housing Height | 8 1/16 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 4.0625 in |
| Bolt Hole Width | 1 in |
| Duty | Normal-Duty |
| Series | SPD Series |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 3.375 in |
| End Type | Open End |
| Locking Device | Double Setscrew Locking Collars |
| Inch/Metric | Inch |
| Pre Lubricant | Lithium Complex |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Length | 2 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing | 10 3/4 in |
| Bearing Insert | 2-36D |
| Misalignment Range | ±2° |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Bolt Holes | 2 |
| Seal Type | Felt Seals |
| Base Height | 1 1/4 in |
| Base Length | 15 in |
| Housing Construction | 1 Piece |
| Base Width | 4 1/4 in |
| Weight | 42.0 LB |
| EAN or UPC | 662461015865 |

