- 2 15/16" Shaft
- 3 3/4" Base to Center
- Corrosion Resistant-Duty
- Regreasable
- Double Setscrew Locking Collars
description
- Double-extended inner race and dual-locking setscrews.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Black oxide, corrosion-resistant race
- Unique metal land riding retainer
- Zone-hardened inner race
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Solid-base housing
- Stainless zerk and washers
compliances
- 0
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 10 3/4 in |
| Locking Device | Double Setscrew Locking Collars |
| Base Height | 1 in |
| Pre Lubricant | H1 USDA/FDA Food Grade |
| End Type | Open End |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| USDA/FDA | USDA/FDA |
| Bolt Hole Length | 1 1/2 in |
| Housing Material | 316 Stainless Steel |
| Duty | Corrosion Resistant-Duty |
| Bearing Insert | 2-215DC CR |
| Housing Height | 7 3/16 in |
| Shaft Dia. | 2.9375 in |
| Base Length | 13 in |
| Bolt Hole Spacing | 10 in |
| Length Through Bore | 3.5 in |
| Bolt Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 3/8 in |
| Bolt Hole Spacing Range [Min] | 9 1/4 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Misalignment Range | ±2° |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 7/8 in |
| Series | CR Gold Series |
| Weight | 26.8 LB |
| EAN or UPC | 662461251812 |

