Skip to content Skip to navigation menu
SPD Series Standard-Duty Pillow Block

SPD-34C

SPD Series Standard-Duty Pillow Block
Item #101180897
  • Ball Bearing Type
  • Pillow Block
  • 2 1/8 in Shaft Diameter
  • 3 1/8 in Center Line To Base Dimension
  • 7 5/8 in Minimum Bolt Hole Spacing Range
SPD Series Standard-Duty Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Type
  • Pillow Block
  • 2 1/8 in Shaft Diameter
  • 3 1/8 in Center Line To Base Dimension
  • 7 5/8 in Minimum Bolt Hole Spacing Range

description

  • Double-extended inner race and dual-locking setscrews.

features

  • Patented, felt-lined flinger seal
  • 120° setscrew position
  • Precision-ground, diamond-faceted setscrews
  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race
  • Solid base cast iron housing
End Type Open End
Temperature Range [Max] 250 °F
Locking Device Double Setscrew Locking Collars
Seal Flinger No
Bolt Hole Length 1 1/2 in
Inch/Metric Inch
Length Through Bore 2.625 in
Grease GoldPlex-HP
Pre Lubricant Lithium Complex
Lubricant GoldPlex-HP
Center Line to Base Dimension [Min] 3 1/8 in
Bearing Type Ball Bearing
Bolt Hole Spacing Range [Min] 7 5/8 in
Base Width 2 3/4 in
Base Length 11 1/4 in
Bearing Design Non-Expansion
Mounted Unit Duty Standard-Duty
Bolt Hole Spacing Range [Max] 9 3/8 in
Pillow Block Type Thru-Bolt
Housing Height 5 15/16 in
Housing Construction 1 Piece
Base Height 7/8 in
Shaft Dia. 2.125 in
Handle / Housing Material Cast Iron
Seal Type Contact Seals
Brand. Sealmaster
Bolt Hole Spacing 8 1/2 in
Bolt Hole Width 3/4 in
Housing Material Cast Iron
Housing Base Solid
Bolt Holes 2
Misalignment Range ±2°
Series SPD Series
Roller Type Ball
Retainer Type Metal Land Riding
Bearing Insert 2-22DC
Lubrication GoldPlex-HP
Bolt Size 5/8 in
Duty Normal-Duty, Standard-Duty
Weight 13.5 LB
EAN or UPC 662461018217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison