- Single Lip Contact Seal Type
description
- Steel housing pillow block.
applications
- Toughest application conditions
- Demanding environments
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt split cast steel housing
| Platform | RPB Series |
| Duty Series | Normal |
| Base to Center Height (in) | 2.75 |
| Bolt Center Max (in) | 8.688 |
| Housing Material | Cast Steel |
| Inner Race Length (in) | 4 |
| Seal Type | Single Lip Contact Seal |
| Maximum Operating Temperature | 220 |
| Insert No. | RCI-208C |
| Bolt Center-to-Center Length (in) | 7.815 |
| Overall Height (in) | 5.625 |
| Collar OD (in) | 3.938 |
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Housing Construction | Split Two Piece |
| Overall Width (in) | 4 |
| Bolt Size (in) | 0.625 |
| Series | SPB |
| End Cap | No |
| Bore Size - Inch | 2.5 |
| Bolt Center Min (in) | 6.938 |
| Lubrication | Lithium, EP, NLGI #2 |
| Overall Length (in) | 10.375 |
| Bore Shape | Straight |
| Expansion | No |
| Base Width (in) | 2.75 |
| Housing Base | Solid |
| Insert Material | 52100 Bearing Steel |
| Replaceable Insert | Yes |
| Centerline to Front Face (in) | 2 |
| Foot Height (in) | 1.625 |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity (lb) | 9030 |
| Bearing Insert Coating | Uncoated |
| Weight | 22.8 LB |
| EAN or UPC | 662288491774 |

