- Ball Bearing Type
- Pillow Block
- 3 3/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 10 5/8 in Minimum Bolt Hole Spacing Range
description
- Interchanges shaft to centerline and bolt hole dimensions with other competitive designs.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Base Height | 1 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | 2-33C |
| Inch/Metric | Inch |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 7/8 in |
| Grease | GoldPlex-HP |
| Bolt Hole Spacing Range [Max] | 12 1/8 in |
| Lubrication | GoldPlex-HP |
| Bolt Size | 3/4 in |
| Bolt Holes | 2 |
| Housing Height | 7 13/16 in |
| Lubricant | GoldPlex-HP |
| Base Width | 3 3/4 in |
| Bolt Hole Spacing Range [Min] | 10.625 |
| Pre Lubricant | Lithium Complex |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Series | SP Series |
| Roller Type | Ball |
| Duty | Normal-Duty, Standard-Duty |
| Shaft Dia. | 3.1875 in |
| Handle / Housing Material | Cast Iron |
| Retainer Type | Metal Land Riding |
| Misalignment Range | ±2° |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Length Through Bore | 3.25 in |
| Base Length | 14 1/2 in |
| Seal Flinger | No |
| Bolt Hole Length | 1 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard-Duty |
| Center Line to Base Dimension [Min] | 4 in |
| Bolt Hole Spacing | 11 3/8 in |
| Weight | 34.0 LB |
| EAN or UPC | 662461023440 |

