- Ball Bearing Type
- Pillow Block
- 1 1/4 in Shaft Diameter
- 2 3/8 in Center Line To Base Dimension
- 5 5/8 in Minimum Bolt Hole Spacing Range
| Mounted Unit Duty | Standard-Duty |
| Base Width | 2 1/4 in |
| Center Line to Base Dimension [Min] | 2 3/8 in |
| Handle / Housing Material | Cast Iron |
| Seal Flinger | Yes |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 200 °F |
| Lubrication | GoldPlex-HP |
| Grease | GoldPlex-HP |
| Base Height | 3/4 in |
| Brand. | Sealmaster |
| Bolt Hole Spacing Range [Min] | 5 5/8 in |
| Bearing Design | Non-Expansion |
| Housing Base | Solid |
| Bolt Holes | 2 |
| Bearing Insert | 2-14 |
| Roller Type | Ball |
| Housing Height | 4 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Retainer Type | Metal Land Riding |
| Length Through Bore | 1.6875 in |
| Series | SP Series |
| Bolt Hole Spacing Range [Max] | 6 7/8 in |
| Bolt Size | 5/8 in |
| Duty | Standard-Duty |
| Seal Type | Felt Seals |
| Base Length | 8 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Lubricant | GoldPlex-HP |
| Weight | 7.0 LB |
| EAN or UPC | 662461096154 |

