- Felt Labyrinth Seal Type
description
- Interchanges shaft to centerline and bolt hole dimensions with other competitive designs.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bolt Size (in) | 0.5 |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Retainer Type | Land Riding Retainer |
| Housing Base | Solid |
| Platform | Air Handling |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Length (in) | 7.5 |
| Overall Height (in) | 3.875 |
| Measure Units | Inch |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide Coated |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Insert No. | 2-13 |
| Bore Shape | Straight |
| Inner Ring OD (in) | 1.594 |
| Bolt Center Max (in) | 6.125 |
| Expansion | No |
| Inner Race Length (in) | 1.5 |
| Bore Size - Inch | 1.188 |
| Brand. | Sealmaster |
| Seal Type | Felt Labyrinth Seal |
| Bolt Center Min (in) | 5.375 |
| Outer Ring Land Profile | Standard |
| End Cap | No |
| Centerline to Front Face (in) | 0.875 |
| Duty Series | Standard |
| Base Width (in) | 2 |
| Foot Height (in) | 0.625 |
| Weight | 4.85 LB |
| EAN or UPC | 662461004876 |

