
- Contact Seal Type
features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied with 90° lubrication fitting installed
Inner Race Heat Treat Method | Zone-Hardened |
Expansion | No |
Bore Shape | Straight |
Misalignment Type | Static Only |
Bearing Insert Coating | Black Oxide Coated |
End Cap | No |
Relubricatable | Yes |
Pilot Configuration | No Pilot |
Internal Clearance | Standard |
Overall Length (in) | 7.438 |
Maximum Operating Temperature | 220 |
Retainer Type | Land Riding Retainer |
Overall Height to End Cap (in) | 2.984 |
Bolt Size (in) | 0.625 |
Collar OD (in) | 3.375 |
Measure Units | Inch |
Bore Size - Inch | 1.938 |
Housing Construction | One Piece |
Seal Type | Contact Seal |
Lubrication | Lithium Complex NLGI 2 Grease |
Overall Height to Inner Ring (in) | 2.219 |
Bolt Center-to-Center Length (in) | 6.1880 |
Outer Ring Land Profile | Standard |
Duty Series | Standard |
Platform | Gold Line Ball Bearing |
Replaceable Insert | Yes |
Insert No. | MH-31T |
Insert Material | 52100 Bearing Steel, Black Oxided |
Housing Base | Solid |
Foot Height (in) | 0.563 |
Housing Material | Cast Iron |
Centerline to Front Face (in) | 1.344 |
Weight | 5.27 LB |
EAN or UPC | 662461340530 |
