- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 2 3/16 in Shaft Diameter
- 8 1/2 in Housing Length
- 2 3/8 in Overall Width
description
- Designed for flush mounting with machined bases for light loads and two bolt holes.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Overall Width | 2 3/8 in |
| Misalignment Range | ±2° |
| Packaged Width | 8.44 in |
| Packaged Height | 5.50 in |
| Flange Thickness | 0.8125 in |
| Center of Bearing to Back of Inner Ring | 7/8 in |
| Lubrication | Relubricatable |
| Housing Material | Stainless Steel |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Mounted Unit Duty | Standard-Duty |
| Housing Length | 8 1/2 in |
| Duty | Corrosion Resistant-Duty |
| Insert Material | Black Oxide |
| Inner Race Heat Treat Method | Zone-Hardened |
| Style | 2-Bolt Flange |
| Collar O.D. | 3 5/8 in |
| Housing Height | 1 3/4 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Packaged Length | 2.50 in |
| Center of Bearing to Front of Inner Ring | 1 3/8 in |
| Bolt Hole Size | 21/32 in |
| Seal Flinger | No |
| Length Through Bore | 2.25 in |
| Housing Base | Solid |
| Housing Width | 5 1/4 in |
| Retainer Type | Metal Land Riding |
| Locking Device | Skwezloc Collar |
| Bolt Hole Spacing | 7 1/4 in |
| Temperature Range [Max] | 220 °F |
| Bolt Hole Size Dimension | 5/8 in |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 7 1/4 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Grease Type | GoldPlex-FG |
| Weight | 9.0 LB |
| EAN or UPC | 662461234211 |

