- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 2 3/16 in Shaft Diameter
- 8 1/2 in Housing Length
- 2 3/8 in Overall Width
| Center of Bearing to Back of Inner Ring | 7/8 in |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 2.25 in |
| Overall Width | 2 3/8 in |
| Housing Width | 5 1/4 in |
| Housing Height | 1 3/4 in |
| Flange Thickness | 0.8125 in |
| Housing Material | Cast Iron |
| Insert Material | Black Oxide |
| Bearing Design | Non-Expansion |
| Collar O.D. | 3 5/8 in |
| Bolt Hole Spacing | 7 1/4 in |
| Grease Type | High Temperature Synthetic Grease |
| Housing Length | 8 1/2 in |
| Retainer Type | Metal Land Riding |
| Bolt Hole Size Dimension | 5/8 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Shaft Dia. | 2.1875 in |
| Mounted Unit Duty | Standard-Duty |
| Temperature Range [Max] | 400 °F |
| Seal Type | Contact Seals |
| Locking Device | Skwezloc Collar |
| Seal Flinger | No |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Base | Solid |
| Weight | 9.0 LB |
| EAN or UPC | 662461320945 |

