- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Duty Series | Standard |
| Seal Type | Nomex Labyrinth Seal |
| Expansion | No |
| Insert No. | 1-2 HI |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Pilot Configuration | No Pilot |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Size - Inch | 2 |
| Replaceable Insert | Yes |
| Inner Ring OD (in) | 2.469 |
| Overall Height to Inner Ring (in) | 2.156 |
| Maximum Operating Temperature | 400 |
| Internal Clearance | Increased |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 0.5625 |
| Housing Construction | One Piece |
| Lubrication | PTFE Thickened Grease |
| Retainer Type | Land Riding Retainer |
| Platform | Gold Line Ball Bearing |
| Bore Shape | Straight |
| Measure Units | Inch |
| Overall Length (in) | 7.438 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Centerline to Front Face (in) | 1.281 |
| Foot Height (in) | 0.563 |
| Housing Base | Solid |
| Bolt Center-to-Center Length (in) | 6.1880 |
| Weight | 5.4 LB |
| EAN or UPC | 662461325971 |

