- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 2 in Shaft Diameter
- 7 7/16 in Housing Length
- 2 5/32 in Overall Width
| Collar O.D. | 2 15/32 in |
| Shaft Dia. | 2 in |
| Bearing Type | Ball Bearing |
| Seal Type | Multi-lip Seals |
| Bolt Hole Size Dimension | 9/16 in |
| Retainer Type | Metal Land Riding |
| Mounted Unit Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Inner Race Heat Treat Method | Zone-Hardened |
| Insert Material | Black Oxide |
| Grease Type | GoldPlex-HP (100% of Cavity) |
| Length Through Bore | 2.03125 in |
| Housing Base | Solid |
| Housing Length | 7 7/16 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Seal Flinger | No |
| Flange Thickness | 0.5625 in |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 6 3/16 in |
| Temperature Range [Max] | 200 °F |
| Housing Height | 1 9/16 in |
| Housing Width | 4 9/16 in |
| Overall Width | 2 5/32 in |
| Weight | 5.4 LB |
| EAN or UPC | 662461327760 |

