- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 11/16 in Shaft Diameter
- 7 1/16 in Housing Length
- 2 7/64 in Overall Width
| Housing Height | 1 9/16 in |
| Bearing Design | Non-Expansion |
| Inner Race Heat Treat Method | Zone-Hardened |
| Temperature Range [Max] | 400 °F |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.6875 in |
| Collar O.D. | 2 15/16 in |
| Inch/Metric | Inch |
| Seal Type | Nomex Seals |
| Grease Type | High Temperature Synthetic Grease |
| Housing Base | Solid |
| Overall Width | 2 7/64 in |
| Housing Width | 4 3/8 in |
| Housing Length | 7 1/16 in |
| Locking Device | Skwezloc Collar |
| Retainer Type | Metal Land Riding |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 0.5625 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5.844 in |
| Seal Flinger | Yes |
| Length Through Bore | 2 in |
| Bolt Hole Size Dimension | 9/16 in |
| Insert Material | Black Oxide |
| Weight | 5.3 LB |
| EAN or UPC | 662461315446 |

