- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 1/4 in Shaft Diameter
- 6 1/8 in Housing Length
- 1 13/16 in Overall Width
| Bolt Hole Spacing | 5 1/8 in |
| Housing Height | 1 11/32 in |
| Length Through Bore | 1.75 in |
| Grease Type | Channelling Grease (5% of Cavity) |
| Housing Width | 3 3/4 in |
| Retainer Type | Nylon |
| Collar O.D. | 2 7/16 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Seal Type | Felt Seals |
| Inch/Metric | Inch |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Temperature Range [Max] | 180 °F |
| Bolt Hole Size Dimension | 1/2 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Base | Solid |
| Flange Type | 2-Bolt Flange |
| Housing Length | 6 1/8 in |
| Overall Width | 1 13/16 in |
| Shaft Dia. | 1.25 in |
| Insert Material | Black Oxide |
| Locking Device | Skwezloc Collar |
| Flange Thickness | 0.5625 in |
| Bearing Design | Non-Expansion |
| Seal Flinger | Yes |
| Mounted Unit Duty | Standard-Duty |
| Weight | 3.5 LB |
| EAN or UPC | 662461322567 |

