
- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 1/4 in Shaft Diameter
- 5 9/16 in Housing Length
- 1 9/16 in Overall Width
Bearing Design | Non-Expansion |
Collar O.D. | 1 19/32 in |
Inner Race Heat Treat Method | Zone-Hardened |
Bearing Type | Ball Bearing |
Center of Bearing to Back of Inner Ring | 5/8 in |
Flange Thickness | 17/32 in |
Temperature Range [Max] | 180 °F |
Inch/Metric | Inch |
Housing Base | Solid |
Grease Type | Channelling Grease (5% of Cavity) |
Overall Width | 1 9/16 in |
Seal Type | Felt Seals |
Housing Material | Cast Iron |
Seal Flinger | Yes |
Housing Width | 3 1/4 in |
Insert Material | Black Oxide |
Bolt Hole Size Dimension | 7/16 in |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 1.25 in |
Retainer Type | Nylon |
Mounted Unit Duty | Standard-Duty |
Bolt Hole Spacing | 4 19/32 in |
Length Through Bore | 1.5 in |
Flange Type | 2-Bolt Flange |
Housing Length | 5 9/16 in |
Housing Height | 1 11/64 in |
Weight | 2.2 LB |
EAN or UPC | 662461322536 |
