- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 1/4 in Shaft Diameter
- 5 9/16 in Housing Length
- 1 9/16 in Overall Width
| Housing Height | 1 11/64 in |
| Grease Type | High Temperature Synthetic Grease |
| Mounted Unit Duty | Standard-Duty |
| Insert Material | Black Oxide |
| Housing Width | 3 1/4 in |
| Housing Base | Solid |
| Center of Bearing to Back of Inner Ring | 5/8 in |
| Flange Thickness | 17/32 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Length | 5 9/16 in |
| Locking Device | Setscrew Locking Collar |
| Inner Race Heat Treat Method | Zone-Hardened |
| Retainer Type | Metal Land Riding |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Seal Flinger | No |
| Bolt Hole Size Dimension | 7/16 in |
| Bolt Hole Spacing | 4 19/32 in |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Collar O.D. | 1 19/32 in |
| Temperature Range [Max] | 400 °F |
| Length Through Bore | 1.5 in |
| Overall Width | 1 9/16 in |
| Shaft Dia. | 1.25 in |
| Weight | 2.2 LB |
| EAN or UPC | 662461320808 |

