
- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
Maximum Operating Temperature | 400 |
Bolt Size (in) | 0.4375 |
Internal Clearance | Increased |
Pilot Configuration | No Pilot |
Bearing Insert Coating | Black Oxide Coated |
Relubricatable | Yes |
Inner Ring OD (in) | 1.594 |
Platform | Gold Line Ball Bearing |
Retainer Type | Land Riding Retainer |
Outer Ring Land Profile | Standard |
End Cap | No |
Inner Race Heat Treat Method | Zone-Hardened |
Overall Height to Inner Ring (in) | 1.563 |
Bolt Center-to-Center Length (in) | 4.5940 |
Overall Length (in) | 5.563 |
Bore Size - Inch | 1.25 |
Insert No. | 1-14 HI |
Duty Series | Standard |
Housing Base | Solid |
Seal Type | Nomex Labyrinth Seal |
Foot Height (in) | 0.531 |
Expansion | No |
Centerline to Front Face (in) | 0.875 |
Misalignment Type | Static Only |
Replaceable Insert | Yes |
Bore Shape | Straight |
Insert Material | 52100 Bearing Steel, Black Oxided |
Measure Units | Inch |
Housing Construction | One Piece |
Housing Material | Cast Iron |
Lubrication | PTFE Thickened Grease |
Weight | 2.2 LB |
EAN or UPC | 662461325964 |
