- Contact Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal with black oxide bearing races
- metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Foot Height (mm) | 14.3 |
| Misalignment Type | Static Only |
| Retainer Type | Land Riding Retainer |
| Centerline to Front Face (mm) | 27 |
| Outer Ring Land Profile | Standard |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Internal Clearance | Standard |
| Housing Construction | One Piece |
| Seal Type | Contact Seal |
| Measure Units | Metric |
| Insert No. | 5207TMC |
| Duty Series | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size - Metric | 35 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Shape | Straight |
| Overall Length (mm) | 155.6 |
| Bolt Size (mm) | M14 |
| Housing Base | Solid |
| Replaceable Insert | Yes |
| Centerline to Front Face (in) | 1.1 |
| Bearing Insert Coating | Black Oxide Coated |
| Platform | Gold Line Ball Bearing |
| Housing Material | Cast Iron |
| Relubricatable | No |
| Bolt Center-to-Center Length (mm) | 130.2 |
| End Cap | No |
| Foot Height (in) | 0.563 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Pilot Configuration | No Pilot |
| Weight | 3.5 LB |
| EAN or UPC | 662461268339 |

