- Contact Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal with black oxide bearing races
- Metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Housing Construction | One Piece |
| Platform | Gold Line Ball Bearing |
| Expansion | No |
| Seal Type | Contact Seal |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Overall Length (mm) | 123.8 |
| Overall Length (in) | 4.875 |
| Overall Height (in) | 1.5 |
| Radial Static Load Capacity (lb) | 1651 |
| End Cap | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Land Riding Retainer |
| Overall Height to Inner Ring (mm) | 38.1 |
| Misalignment Type | Static Only |
| Foot Height (mm) | 13.5 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Duty Series | Standard |
| Pilot Configuration | No Pilot |
| Foot Height (in) | 0.531 |
| Overall Width (in) | 2.75 |
| Housing Material | Cast Iron |
| Bolt Size (mm) | M10 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Insert No. | 5205TMC |
| Internal Clearance | Standard |
| Bearing Insert Coating | Black Oxide Coated |
| Measure Units | Metric |
| Bore Size - Metric | 25 |
| Housing Width (in) | 2.75 |
| Housing Base | Solid |
| Overall Height to Inner Ring (in) | 1.5 |
| Centerline to Front Face (in) | 0.9 |
| Centerline to Front Face (mm) | 22.2 |
| Outer Ring Land Profile | Standard |
| Length Through Bore (in) | 1.375 |
| Bolt Center-to-Center Length (mm) | 98.8 |
| Replaceable Insert | Yes |
| Inner Race Length (in) | 1.375 |
| Weight | 1.65 LB |
| EAN or UPC | 662461253915 |

