Skip to content Skip to navigation menu
706078 / Gold Line Ball Bearing

SFT-205TMC CTY

706078 / Gold Line Ball Bearing
Item #101185142
  • Contact Seal Type
706078 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contact Seal Type

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
  • metric fitting and mounting bolts
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Foot Height (in) 0.531
Relubricatable No
Centerline to Front Face (mm) 22.2
End Cap No
Expansion No
Maximum Operating Temperature 220
Duty Series Standard
Retainer Type Land Riding Retainer
Radial Static Load Capacity (lb) 1651
Length Through Bore (in) 1.375
Overall Height (in) 1.5
Insert Material 52100 Bearing Steel, Black Oxided
Centerline to Front Face (in) 0.9
Housing Construction One Piece
Platform Gold Line Ball Bearing
Overall Height to Inner Ring (mm) 38.1
Bearing Insert Coating Black Oxide Coated
Insert No. 5205TMC
Measure Units Metric
Bolt Size (mm) M10
Misalignment Type Static Only
Bore Size - Metric 25
Housing Base Solid
Overall Length (mm) 123.8
Bolt Center-to-Center Length (mm) 98.8
Housing Width (in) 2.75
Lubrication Lithium Complex NLGI 2 Grease
Pilot Configuration No Pilot
Replaceable Insert Yes
Overall Height to Inner Ring (in) 1.5
Inner Race Length (in) 1.375
Housing Material Cast Iron
Seal Type Contact Seal
Internal Clearance Standard
Outer Ring Land Profile Standard
Inner Race Heat Treat Method Zone-Hardened
Bore Shape Straight
Foot Height (mm) 13.5
Radial Dynamic Load Capacity (lb) 2801
Overall Length (in) 4.875
Overall Width (in) 2.75
Weight 1.65 LB
EAN or UPC 662461267042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison