- Felt Labyrinth Seal Type
description
- Designed for flush mounting with machined bases for light loads and two bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 220 |
| Internal Clearance | Standard |
| Housing Material | Cast Iron |
| Replaceable Insert | Yes |
| Retainer Type | Land Riding Retainer |
| Centerline to Front Face (in) | 0.9 |
| Bore Size - Metric | 25 |
| Measure Units | Metric |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Relubricatable | Yes |
| Foot Height (mm) | 13.5 |
| Bolt Center-to-Center Length (mm) | 98.8 |
| Bolt Size (mm) | M10 |
| Pilot Configuration | No Pilot |
| Duty Series | Standard |
| Housing Construction | One Piece |
| Housing Base | Solid |
| Centerline to Front Face (mm) | 22.2 |
| Overall Height to Inner Ring (mm) | 38.1 |
| Outer Ring Land Profile | Standard |
| Seal Type | Felt Labyrinth Seal |
| Bore Shape | Straight |
| Platform | Gold Line Ball Bearing |
| Overall Length (mm) | 123.8 |
| End Cap | No |
| Bearing Insert Coating | Black Oxide Coated |
| Foot Height (in) | 0.531 |
| Misalignment Type | Static Only |
| Insert No. | 5205TM |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Overall Height to Inner Ring (in) | 1.5 |
| Weight | 1.65 LB |
| EAN or UPC | 662461205020 |

