
- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 15/16 in Shaft Diameter
- 4 7/8 in Housing Length
- 1 7/16 in Overall Width
description
- Designed for flush mounting with machined bases for light loads and two bolt holes.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
- 0
Housing Length | 4 7/8 in |
Length Through Bore | 1.375 in |
Housing Height | 1 1/32 in |
Center of Bearing to Front of Inner Ring | 13/16 in |
Duty | Corrosion Resistant-Duty |
Inch/Metric | Inch |
Center of Bearing to Back of Inner Ring | 9/16 in |
Inner Race Heat Treat Method | Zone-Hardened |
Shaft Dia. | 0.9375 in |
Bearing Design | Non-Expansion |
Style | 2-Bolt Flange |
Temperature Range [Max] | 220 °F |
Packaged Height | 1.50 in |
Mounted Unit Duty | Standard-Duty |
Seal Type | Contact Seals |
Bolt Hole Spacing | 3.891 in |
Collar O.D. | 1 3/8 in |
Housing Base | Solid |
Bolt Hole Size | 15/32 in |
Lubrication | Relubricatable |
Bolt Circle Dia. | 3 57/64 in |
Bearing Type | Ball Bearing |
Insert Material | Black Oxide |
Packaged Length | 3.94 in |
Locking Device | Setscrew Locking Collar |
Misalignment Range | ±2° |
Flange Type | 2-Bolt Flange |
Retainer Type | Metal Land Riding |
Housing Material | Stainless Steel |
Overall Width | 1 7/16 in |
Packaged Width | 4.00 in |
Bolt Hole Size Dimension | 7/16 in |
Flange Thickness | 0.53125 in |
Housing Width | 2 3/4 in |
Grease Type | GoldPlex-FG |
Seal Flinger | No |
End Type | Open End |
Housing Construction | 1 Piece |
Weight | 1.53 LB |
EAN or UPC | 662461235157 |
