Skip to content Skip to navigation menu
705856 / Gold Line Ball Bearing

SFT-12TC

705856 / Gold Line Ball Bearing
Item #101180593
  • Contact Seal Type
705856 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contact Seal Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Lubrication Lithium Complex NLGI 2 Grease
Inner Race Heat Treat Method Zone-Hardened
Internal Clearance Standard
Relubricatable Yes
Insert Material 52100 Bearing Steel, Black Oxided
Collar OD (in) 1.75
Insert No. 2-012TC
Overall Height to Inner Ring (in) 1.344
Foot Height (in) 0.438
Housing Base Solid
Housing Construction One Piece
Maximum Operating Temperature 220
Bore Shape Straight
Replaceable Insert Yes
Retainer Type Land Riding Retainer
Bolt Size (in) 0.375
Measure Units Inch
Overall Length (in) 4.406
Seal Type Contact Seal
Bore Size - Inch 0.75
Bearing Insert Coating Black Oxide Coated
Outer Ring Land Profile Standard
End Cap No
Platform Gold Line Ball Bearing
Housing Material Cast Iron
Duty Series Standard
Centerline to Front Face (in) 0.781
Bolt Center-to-Center Length (in) 3.5310
Misalignment Type Static Only
Expansion No
Pilot Configuration No Pilot
Weight 1.2 LB
EAN or UPC 662461033364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison