- Single Lip Contact Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Internal Clearance | Standard |
| Bore Size - Inch | 0.75 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Pilot Configuration | No Pilot |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Duty Series | Standard |
| Relubricatable | Yes |
| Overall Height to Inner Ring (in) | 1.28 |
| Housing Base | Solid |
| Inner Ring OD (in) | 1.18 |
| Overall Length (in) | 3.88 |
| Centerline to Front Face (in) | 0.717 |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Material | Cast Iron |
| Platform | Gold Line Ball Bearing |
| End Cap | No |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Insert No. | 2-012 |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Foot Height (in) | 0.44 |
| Retainer Type | Land Riding Retainer |
| Replaceable Insert | Yes |
| Bolt Center-to-Center Length (in) | 3 |
| Seal Type | Single Lip Contact Seal |
| Measure Units | Inch |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 0.375 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Weight | 0.95 LB |
| EAN or UPC | 662461128237 |

