- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 3/16 in Shaft Diameter
- 6 3/8 in Housing Length
- 2 5/16 in Overall Width
| Bolt Hole Spacing | 5 1/8 in |
| Center of Bearing to Back of Inner Ring | 7/8 in |
| Collar O.D. | 2 23/32 in |
| Insert Material | Steel/Black Oxide |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Overall Width | 2 5/16 in |
| Retainer Type | Metal Land Riding |
| Housing Width | 1 3/4 in |
| Mounted Unit Duty | Standard-Duty |
| Inner Race Heat Treat Method | Zone-Hardened |
| Seal Type | Contact Seals |
| Housing Base | Solid |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.1875 in |
| Grease Type | GoldPlex-HP |
| Housing Length | 6 3/8 in |
| Flange Thickness | 0.8125 in |
| Locking Device | Double Setscrew Locking Collar |
| Length Through Bore | 2.1875 in |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Weight | 10.9 LB |
| EAN or UPC | 662461077726 |

