- Normal-Duty 4-Bolt Piloted Flange
- 2 5/8" Shaft
- Cast Iron Housing
- Contact Seals
- Setscrew Locking Collar
description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Flange Thickness | 9/16 in |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Style | 4-Bolt Piloted Flange |
| Length Through Bore | 2.75 in |
| Pilot Depth | 1 1/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.625 in |
| Center of Bearing to Back of Inner Ring | 1 1/16 in |
| Bolt Hole Size | 9/16 in |
| Mounted Unit Duty | Normal-Duty |
| Pilot Diameter | 5.5 in |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Front of Inner Ring | 1 11/16 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Collar Extension | 11/16 in |
| Misalignment Range | ±2° |
| Housing Width | 2 3/16 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Overall Width | 2 7/8 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Length | 7 5/8 in |
| Bolt Circle Dia. | 6 1/2 in |
| Bolt Hole Spacing | 4.596 in |
| Housing Height | 7 5/8 in |
| Weight | 14.0 LB |
| EAN or UPC | 662461034156 |

