description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Radial Dynamic Load Capacity (lb) | 7889 |
| Seal Type | Contact Seal |
| Packaged Height | 6.50 in |
| Insert No. | 1-2C FG2 |
| Relubricatable | Yes |
| Housing OD (in) | 6.125 |
| Maximum Operating Temperature | 220 |
| Replaceable Insert | Yes |
| Retainer Type | Land Riding Retainer |
| Housing Type | Flange, Piloted |
| Housing Material | Flouropolymer Coated Cast Iron |
| Inner Ring OD (in) | 2.469 |
| Bore Size - Inch | 2 |
| Overall Height (in) | 1.5625 |
| Packaged Width | 6.75 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Foot Height (in) | 0.438 |
| Radial Static Load Capacity (lb) | 5216 |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Overall Length (in) | 6.125 |
| Misalignment Type | Static Only |
| End Cap | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty Series | Standard |
| Pilot Configuration | No Pilot |
| Housing Width (in) | 6.125 |
| Length Through Bore (in) | 2.469 |
| Bolt Size (in) | 0.4375 |
| Expansion | No |
| Packaged Length | 2.44 in |
| Centerline to Front Face (in) | 1.281 |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Construction | One Piece |
| Overall Width (in) | 6.125 |
| Bore Shape | Straight |
| Bolt Center Diameter (in) | 5.125 |
| Pilot Diameter (in) | 4.25 |
| Measure Units | Inch |
| Inner Race Length (in) | 2.469 |
| Outer Ring Land Profile | Standard |
| Weight | 6.0 LB |
| EAN or UPC | 662461260296 |

