- Non-Expansion Ball Bearing Flange Unit
- Flanged Cartridge
- 1 13/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 1 15/16 in Overall Width
| Grease Type | GoldPlex-HP |
| Bearing Type | Ball Bearing |
| Retainer Type | Metal Land Riding |
| Shaft Dia. | 1.8125 in |
| Overall Width | 1 15/16 in |
| Seal Flinger | Yes |
| Bearing Insert | 2-113 |
| Pilot Depth | 7/16 in |
| Mounted Unit Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Housing Base | Solid |
| Housing Length | 6 1/8 in |
| Seal Type | Felt Seals |
| Bolt Hole Size Dimension | 7/16 in |
| Collar O.D. | 2 19/64 in |
| Bolt Circle Dia. | 5 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | Flanged Cartridge |
| Pilot Diameter | 4.25 in |
| Housing Width | 1 29/64 in |
| Flange Thickness | 0.4375 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Weight | 6.3 LB |
| EAN or UPC | 662461064269 |

