description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| End Cap | No |
| Centerline to Front Face (in) | 1.188 |
| Duty Series | Standard |
| Housing Construction | One Piece |
| Overall Width (in) | 6.125 |
| Seal Type | Contact Seal |
| Housing Material | Cast Iron |
| Foot Height (in) | 0.438 |
| Pilot Diameter (in) | 4.25 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Length Through Bore (in) | 2.297 |
| Bolt Size (in) | 0.4375 |
| Insert No. | 2-111C |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Insert Coating | Black Oxide Coated |
| Maximum Operating Temperature | 220 |
| Pilot Configuration | No Pilot |
| Overall Length (in) | 6.125 |
| Expansion | No |
| Misalignment Type | Static Only |
| Bore Size - Inch | 1.688 |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Bolt Center Diameter (in) | 5.125 |
| Inner Ring OD (in) | 2.297 |
| Radial Static Load Capacity (lb) | 5139 |
| Inner Race Length (in) | 2.297 |
| Replaceable Insert | Yes |
| Measure Units | Inch |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing OD (in) | 6.125 |
| Retainer Type | Land Riding Retainer |
| Bore Shape | Straight |
| Overall Height (in) | 1.5 |
| Housing Width (in) | 6.125 |
| Housing Type | Flange, Piloted |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Weight | 6.3 LB |
| EAN or UPC | 662461022344 |

