- Non-Expansion Ball Bearing Flange Unit
- Flanged Cartridge
- 1 5/16 in Shaft Diameter
- 5 in Housing Length
- 1 11/16 in Overall Width
description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| End Type | Open End |
| Bolt Hole Size | 7/16 in |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 1 in |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Misalignment Range | ±2° |
| Grease Type | GoldPlex-HP |
| Seal Flinger | No |
| Pilot Depth | 3/8 in |
| Bolt Hole Spacing | 2.917 in |
| Housing Width | 1 9/32 in |
| Housing Base | Solid |
| Length Through Bore | 1.6875 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Collar Extension | 7/16 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Size Dimension | 3/8 in |
| Housing Length | 5 in |
| Bolt Circle Dia. | 4 1/8 in |
| Retainer Type | Metal Land Riding |
| Temperature Range [Max] | 250 °F |
| Housing Height | 5 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard-Duty |
| Overall Width | 1 11/16 in |
| Flange Thickness | 0.375 in |
| Housing Material | Cast Iron |
| Bearing Insert | 2-15C |
| Flange Type | Flanged Cartridge |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Inch |
| Shaft Dia. | 1.3125 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 1 55/64 in |
| Pilot Diameter | 3.375 in |
| Weight | 3.9 LB |
| EAN or UPC | 662461022283 |

