features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Extra low drag seal cut down felt labyrinth seal and flinger
- Metric fitting and mounting bolts
- Nylon retainer to reduce overall drag
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Oil lubricated and supplied with an adapter & plug for easy field relubrication
- Looser than standard housing fit for ease of alignment on lightweight frames
options
- Extra Low Drag
| Maximum Operating Temperature | 220 |
| Replaceable Insert | Yes |
| Insert No. | 5210TM XLO |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Lubrication | Oil Coated Only - No Factory Grease Fill |
| Housing Material | Cast Iron |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| End Cap | No |
| Duty Series | Standard |
| Housing Type | Flange, Piloted |
| Relubricatable | Yes |
| Pilot Configuration | No Pilot |
| Expansion | No |
| Housing Construction | One Piece |
| Retainer Type | Land Riding Retainer |
| Outer Ring Land Profile | Standard |
| Seal Type | Cut Down Felt Labyrinth |
| Bore Shape | Straight |
| Measure Units | Metric |
| Weight | 7.1 LB |
| EAN or UPC | 662461341094 |

