Sealmaster
SFC-208TM
SFC Series Standard-Duty Skewzloc Concentric Locking Flange Cartridge Unit
Item #101181585
- Non-Expansion Ball Bearing Flange Unit
- Flanged Cartridge
- 40 mm Shaft Diameter
- 133.4 mm Housing Length
- 50.8 mm Overall Width
description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Grease Type | GoldPlex-HP |
| Seal Type | Felt Seals |
| Flange Thickness | 11.1 mm |
| Flange Style | 4-Bolt |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Housing Length | 133.4 mm |
| Retainer Type | Metal Land Riding |
| Duty | Normal-Duty |
| Flange Type | Flanged Cartridge |
| Pilot Depth | 11.1 mm |
| Locking Device | Skwezloc Concentric Collar |
| Bearing Insert | 5208TM |
| Shaft Dia. | 40 mm |
| Bolt Circle Dia. | 111.1 mm |
| Collar O.D. | 68.3 mm |
| Seal Flinger | Yes |
| Bolt Hole Spacing | 3 3/32 in |
| Housing Base | Solid |
| Length Through Bore | 2 in |
| Collar Extension | 15/32 in |
| Pilot Diameter | 92.08 mm |
| Center of Bearing to Back of Inner Ring | 19.1 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 1 1/4 in |
| Style | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Size Dimension | M12 |
| Overall Width | 50.8 mm |
| Misalignment Range | ±2° |
| Housing Width | 35.3 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 7/16 in |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Height | 5 1/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 662461253601 |
