Sealmaster
SFC-207TM
SFC Series Standard-Duty Skewzloc Concentric Locking Flange Cartridge Unit
Item #101181583
- Non-Expansion Ball Bearing Flange Unit
- Flanged Cartridge
- 35 mm Shaft Diameter
- 127 mm Housing Length
- 44.5 mm Overall Width
description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 7/16 in |
| Lubrication | Relubricatable |
| Housing Height | 5 in |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 1.75 in |
| Collar O.D. | 61.9 mm |
| Housing Base | Solid |
| Inch/Metric | Metric |
| Flange Type | Flanged Cartridge |
| Center of Bearing to Front of Inner Ring | 1 1/16 in |
| Bolt Circle Dia. | 104.8 mm |
| Misalignment Range | ±2° |
| Seal Type | Felt Seals |
| Retainer Type | Metal Land Riding |
| Bolt Hole Size Dimension | M12 |
| Bearing Insert | 5207TM |
| Housing Width | 33.3 mm |
| Shaft Dia. | 35 mm |
| Flange Style | 4-Bolt |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 2.917 in |
| Collar Extension | 7/16 in |
| Housing Construction | 1 Piece |
| Grease Type | GoldPlex-HP |
| Housing Length | 127 mm |
| Locking Device | Skwezloc Concentric Collar |
| Flange Thickness | 9.5 mm |
| Overall Width | 44.5 mm |
| Seal Flinger | Yes |
| End Type | Open End |
| Housing Material | Cast Iron |
| Pilot Depth | 9.5 mm |
| Pilot Diameter | 85.73 mm |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard-Duty |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Weight | 4.2 LB |
| EAN or UPC | 662461246689 |
