- Heavy Duty Multi-Lip contact Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Contamination
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Housing Construction | One Piece |
| Housing Base | Solid |
| Foot Height (in) | 0.5625 |
| Centerline to Front Face (in) | 1.1875 |
| Inner Race Length (in) | 1.9375 |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Material | Cast Iron |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Insert Coating | Black Oxide Coated |
| T Core | 3.875 |
| Pilot Configuration | No Pilot |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Insert No. | 2-112 DRT |
| Platform | Gold Line Ball Bearing |
| Duty Series | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease - 100% Fill |
| Internal Clearance | Standard |
| End Cap | No |
| Bore Size - Inch | 1.75 |
| Retainer Type | Land Riding Retainer |
| Expansion | No |
| Seal Type | Heavy Duty Multi-Lip Contact Seal |
| Inner Ring OD (in) | 2.351852 |
| Bolt Center-to-Center Length (in) | 4.1250 |
| Replaceable Insert | Yes |
| Overall Height (in) | 2.046875 |
| Weight | 5.7 LB |
| EAN or UPC | 662461327081 |

