Sealmaster
SF-24BEV DRY
BEV DRY SF Series Standard-Duty Setscrew Locking 4-Bolt Flange Unit
Item #101180422
- Beverage-Duty 4-Bolt Flange
- 1 1/2" Shaft
- Cast Iron Housing
- Contact Seals
- Setscrew Locking Collar
description
- Designed for flush mounting with machined bases and four bolt holes.
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| Housing Material | Cast Iron |
| Length Through Bore | 1.9375 in |
| Overall Width | 2 1/64 in |
| Flange Type | 4-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Housing Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 5 1/8 in |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 17/32 in |
| Seal Type | Contact Seals |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Inch/Metric | Inch |
| Duty | Beverage-Duty |
| Bolt Circle Dia. | 5 21/32 in |
| Mounted Unit Duty | Normal-Duty, Beverage-Duty |
| Bolt Hole Spacing | 4 in |
| Flange Thickness | 9/16 in |
| Shaft Dia. | 1.5 in |
| End Type | Open End |
| Housing Length | 5 1/8 in |
| Housing Construction | 1 Piece |
| Lubrication | Non-Relubricatable |
| Collar Extension | 33/64 in |
| Misalignment Range | ±2° |
| Bearing Design | Non-Expansion |
| Weight | 5.15 LB |
| EAN or UPC | 662461261309 |
