- Felt Labyrinth Seal Type
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Housing Construction | One Piece |
| Insert No. | 5212TM |
| Duty Series | Standard |
| Relubricatable | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center-to-Center Length (in) | 5.6250 |
| Bore Shape | Straight |
| End Cap | No |
| Internal Clearance | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Material | Cast Iron |
| Seal Type | Felt Labyrinth Seal |
| Pilot Configuration | No Pilot |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size (mm) | 16 |
| Housing Width (mm) | 174.625 |
| Bearing Insert Coating | Black Oxide Coated |
| Platform | Gold Line Ball Bearing |
| Expansion | No |
| Bore Size - Metric | 60 |
| Retainer Type | Land Riding Retainer |
| Measure Units | Metric |
| Outer Ring Land Profile | Standard |
| Housing Base | Solid |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Weight | 13.0 LB |
| EAN or UPC | 662461253175 |

