- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 55 mm Shaft Diameter
- 6 3/8 in Housing Length
- 2 5/16 in Overall Width
features
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
| Length Through Bore | 0.875 in |
| Packaged Height | 6.50 in |
| Packaged Width | 6.75 in |
| Retainer Type | Metal Land Riding |
| Bolt Hole Size Dimension | 21/32 in |
| Seal Type | Contact Seals |
| Insert Material | Steel/Black Oxide |
| Shaft Dia. | 55 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 1/8 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard-Duty |
| Housing Base | Solid |
| Inner Race Heat Treat Method | Zone-Hardened |
| Packaged Length | 2.44 in |
| Housing Width | 1 3/4 in |
| Overall Width | 2 5/16 in |
| Grease Type | GoldPlex-FG |
| Bearing Design | Non-Expansion |
| Housing Length | 6 3/8 in |
| Flange Thickness | 0.8125 in |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Stainless Steel |
| Weight | 10.5 LB |
| EAN or UPC | 662461308677 |

