
- Felt Labyrinth Seal Type
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Patented, felt-lined flinger seal
- 120° set screw position
- Precision-ground, diamond-faceted set screws
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
Overall Height (in) | 1.5625 |
Duty Series | Standard |
Housing Base | Solid |
Maximum Operating Temperature | 220 |
Relubricatable | Yes |
Bearing Insert Coating | Black Oxide Coated |
End Cap | No |
Inner Ring OD (in) | 1.59375 |
Outer Ring Land Profile | Standard |
Measure Units | Inch |
Retainer Type | Land Riding Retainer |
Foot Height (in) | 0.53125 |
Inner Race Heat Treat Method | Zone-Hardened |
Centerline to Front Face (in) | 0.875 |
Insert No. | 2-12 |
Housing Material | Cast Iron |
Replaceable Insert | Yes |
Bore Size - Inch | 1.125 |
Seal Type | Felt Labyrinth Seal |
Misalignment Type | Static Only |
Expansion | No |
Inner Race Length (in) | 1.5 |
Pilot Configuration | No Pilot |
Internal Clearance | Standard |
Housing Construction | One Piece |
T Core | 2.875 |
Bore Shape | Straight |
Lubrication | Lithium Complex NLGI 2 Grease |
Platform | Gold Line Ball Bearing |
Insert Material | 52100 Bearing Steel, Black Oxided |
Bolt Center-to-Center Length (in) | 3.2500 |
Weight | 2.818 LB |
EAN or UPC | 662461003442 |
NSN Number | 3130-00-108-0575 |
