- Backed Off Felt Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Speed
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Construction | One Piece |
| Inner Race Length (in) | 1.4375 |
| Foot Height (in) | 0.53125 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Centerline to Front Face (in) | 0.875 |
| Retainer Type | Land Riding Retainer |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Base | Solid |
| T Core | 2.375 |
| Platform | Gold Line Ball Bearing |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| Bolt Size (in) | 0.4375 |
| Seal Type | Backed Off Felt Labyrinth |
| Overall Height (in) | 1.5 |
| Collar OD (in) | 1.9375 |
| Expansion | No |
| Pilot Configuration | No Pilot |
| Housing Material | Cast Iron |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Maximum Operating Temperature | 220 |
| Duty Series | Standard |
| Insert No. | 2-1T HS |
| Misalignment Type | Static Only |
| Bolt Center-to-Center Length (in) | 2.7500 |
| Bore Size - Inch | 1 |
| Measure Units | Inch |
| Weight | 2.3 LB |
| EAN or UPC | 662461323175 |

