- Felt Labyrinth Seal Type
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Pilot Configuration | No Pilot |
| Centerline to Front Face (in) | 0.875 |
| Seal Type | Felt Labyrinth Seal |
| Bore Size - Inch | 0.938 |
| Overall Height (in) | 1.5 |
| Housing Width (in) | 3.75 |
| Housing Material | Cast Iron |
| Bolt Size (in) | 0.4375 |
| Radial Static Load Capacity (lb) | 1651 |
| Maximum Operating Temperature | 220 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Length Through Bore (in) | 1.4375 |
| Misalignment Type | Static Only |
| Inner Race Length (in) | 1.4375 |
| Retainer Type | Land Riding Retainer |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Overall Length (in) | 3.75 |
| Housing Base | Solid |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Duty Series | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Replaceable Insert | Yes |
| Platform | Gold Line Ball Bearing |
| T Core | 2.375 |
| Bearing Insert Coating | Black Oxide Coated |
| Insert No. | 2-015T |
| Collar OD (in) | 1.9375 |
| Bolt Center-to-Center Length (in) | 2.7500 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Width (in) | 3.75 |
| End Cap | No |
| Measure Units | Inch |
| Internal Clearance | Standard |
| Housing Construction | One Piece |
| Foot Height (in) | 0.53125 |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Weight | 2.3 LB |
| EAN or UPC | 662461029978 |

