- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 15/16 in Shaft Diameter
- 3 3/4 in Housing Length
- 1 7/16 in Overall Width
description
- Designed for flush mounting with machined bases and four bolt holes.
applications
- Beverage industry
- Food processing
- Meat, poultry, and seafood processing
- Dairy industry
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
- Drug and pharmaceutical plants
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Bolt Hole Spacing | 2 3/4 in |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Length Through Bore | 0.5625 in |
| Retainer Type | Metal Land Riding |
| End Type | Open End |
| Mounted Unit Duty | Standard-Duty |
| Housing Base | Solid |
| Flange Type | 4-Bolt Flange |
| Packaged Width | 4.00 in |
| Housing Height | 3 3/4 in |
| Shaft Dia. | 0.9375 in |
| Bolt Hole Size Dimension | 15/32 in |
| Flange Thickness | 17/32 in |
| Grease Type | GoldPlex-FG |
| Duty | Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking Collar |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Packaged Length | 3.94 in |
| Overall Width | 1 7/16 in |
| Misalignment Range | ±2° |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Packaged Height | 1.50 in |
| Housing Width | 1 1/32 in |
| Temperature Range [Max] | 250 °F |
| Collar Extension | 13/32 in |
| Bolt Circle Dia. | 3.889 in |
| Bolt Hole Size | 15/32 in |
| Housing Material | Stainless Steel |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Housing Length | 3 3/4 in |
| Insert Material | Steel/Black Oxide |
| Weight | 2.1 LB |
| EAN or UPC | 662461234969 |

