- Cast Iron Housing material
- Concentric Locking Type
- 2.188 Bore Size - Inch
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bore Size - Inch | 2.188 |
| Measure Units | Inch |
| Centerline to Front Face (in) | 1.625 |
| Thread Depth (in) | 1.13 |
| Relubricatable | Yes |
| Expansion | No |
| Insert No. | 3-23T |
| Base to Center Height (in) | 4 |
| Platform | Gold Line Ball Bearing |
| Thread Size | 1 1/4 - 11 1/2 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Material | Cast Iron |
| Pipe Tap** N.P.S.M. | 1 1/4 - 11 1/2 |
| Bore Shape | Straight |
| Bearing Insert Coating | Black Oxide Coated |
| Overall Height (in) | 6.813 |
| Overall Width (in) | 5.625 |
| Collar OD (in) | 4.063 |
| Internal Clearance | Standard |
| Duty Series | Standard |
| Seal Type | Felt Labyrinth Seal |
| Maximum Operating Temperature | 220 |
| End Cap | No |
| Inner Race Length (in) | 2.625 |
| Outer Ring Land Profile | Standard |
| Shaft Height (in) | 2.8125 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Misalignment Type | Static Only |
| Series | SEHB |
| Replaceable Insert | Yes |
| Base Width (in) | 2.313 |
| Weight | 9.4 LB |
| EAN or UPC | 662461062203 |

